Power Meter, PM8000, with Remote Display, Panel Mount

Item #: 1136542

Cat #: METSEPM8244

UPC: 785901526148

Power Meter, PM8000, with Remote Display, 320 x 240 Pixel, QVGA, Panel Mount, 90 - 415 Volt AC, 110 - 415 Volt DC, 256 Samples/Cycle, 512 MB Memory
Sign In or Register to view pricing and more.

Overview

Power Meter, PM8000, with Remote Display, 320 x 240 Pixel, QVGA, Panel Mount, 90 - 415 Volt AC, 110 - 415 Volt DC, 256 Samples/Cycle, 512 MB Memory
The PowerLogic PM5000 series power meters are the new benchmark in affordable, precision metering. It is the ideal fit for high-end cost management applications, providing measurement capabilities needed to allocate energy usage, perform tenant metering and sub-billing, pin-point energy savings, optimize equipment efficiency and utilization, and perform a high level assessment of the power quality in electrical networks.All meters provide Modbus serial communications. PM5500 level meters are also capable of simultaneous ModBus TCP and BTL-certified BACnet IP communications over Ethernet.
Also known as: 785901526148, METSEPM8244

Specifications

Mounting: Panel
IP/NEMA Rating: IP30
Type: Power Meter
Standards: California Proposition 65
Volts AC Range: 90 - 415
Volts DC Range: 110 - 415
Mounting: Panel
Type: Power Meter
Volts AC Range: 90 - 415
IP/NEMA Rating: IP30
Standards: California Proposition 65
Volts DC Range: 110 - 415

Customer Reviews

No reviews for this product
(0)