SYSPEND Aluminum HMI Enclosure, 325mm x 375mm x 166mm

Item #: 1136452

Cat #: SY323716A

UPC: 783510341022

Sign In or Register to view pricing and more.
Documents & Guides
SYSPEND Aluminum HMI Enclosure, 325mm x 375mm x 166mm

Overview

SYSPEND Aluminum HMI Enclosure, 325mm x 375mm x 166mm
Also known as: 783510341022, SY323716A

Specifications

Width: 19.690 in
Depth: 7.090 in
Material: Aluminum
IP/NEMA Rating: NEMA 12
Height: 17.170 in
Width: 19.690 in
Material: Aluminum
Height: 17.170 in
Depth: 7.090 in
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)