Hole Plug, Series 7, FG

Item #: 1136317

Cat #: HPSERIES7

UPC: 785928912061

Documents & Guides
High Quality Hole Plug, 0.6" x 4.5" , Fiberglass
Sign In or Register to view pricing and more.

No associated products found.

Overview

High Quality Hole Plug, 0.6" x 4.5" , Fiberglass
Stahlin's Fiberglass Hole Plug provides an ideal combination of high quality protection in corrosive and outdoor environments and proven resistance to UV degradation.
Also known as: 785928912061, HPSERIES7

Specifications

Color: Gray
Material: Fiberglass
Width: 4.500 in
Height: 0.600 in
Color: Gray
Width: 4.500 in
Material: Fiberglass
Height: 0.600 in

Customer Reviews

No reviews for this product
(0)