Hole Plug, Series 8, FG

Item #: 1136316

Cat #: HPSERIES8

UPC: 785928912092

Sign In or Register to view pricing and more.
Documents & Guides
High Quality Hole Plug, 0.63" x 5" , Fiberglass

Overview

High Quality Hole Plug, 0.63" x 5" , Fiberglass
Stahlin's Fiberglass Hole Plug provides an ideal combination of high quality protection in corrosive and outdoor environments and proven resistance to UV degradation.
Also known as: 785928912092, HPSERIES8

Specifications

Color: Gray
Material: Fiberglass
Width: 5 in
Height: 0.630 in
Color: Gray
Width: 5 in
Material: Fiberglass
Height: 0.630 in

Customer Reviews

No reviews for this product
(0)