Back Panel For Enclosure, 24" x 20", Aluminum

Item #: 1136310

Cat #: BPJ2420AL

UPC: 785928555466

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Panel For Enclosure, 24" x 20", Used for the Following Series: PolyStar, CF, DiamonShield, and Classic Series, Aluminum

Overview

Panel For Enclosure, 24" x 20", Used for the Following Series: PolyStar, CF, DiamonShield, and Classic Series, Aluminum
Also known as: 785928555466, BPJ2420AL

Specifications

Height: 24 in
Width: 20 in
Material: Aluminum
Height: 24 in
Material: Aluminum
Width: 20 in

Customer Reviews

No reviews for this product
(0)