Wireway 90° Elbow, Type 12, Feed-Through, 6" x 6", Steel, Gray

Item #: 11362

Cat #: F66WE90

UPC: 783510144708

Sign In or Register to view pricing and more.
Documents & Guides
Wireway 90° Elbow, NEMA Type 12, Feed-Through, Steel, ANSI 61 Gray Acrylic Electrocoat Finish, 6 x 6 Inch

Overview

Wireway 90° Elbow, NEMA Type 12, Feed-Through, Steel, ANSI 61 Gray Acrylic Electrocoat Finish, 6 x 6 Inch
With a variety of fittings and brackets, the nVent HOFFMAN HOFF66WE90 traditional-design wireway is suitable for a broad range of industrial applications
Also known as: 783510144708, F66WE90

Specifications

IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Angle: 90°
IP/NEMA Rating: IP54, NEMA 12
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel
Angle: 90°

Customer Reviews

No reviews for this product
(0)