This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Polystar Series Enclosure, Hinged, Latched, Padlockable, Size/Dims: 10" x 8" x 4", Material/Finish: Polycarbonate with UV Inhibitors
Overview
Polystar Series Enclosure, Hinged, Latched, Padlockable, Size/Dims: 10" x 8" x 4", Material/Finish: Polycarbonate with UV Inhibitors
PolyStar+ Enclosures are intended to be utilized for outdoor and indoor applications, manufactured with polycarbonate designed to perform in cold weather applications. In general, the product performance will not be adversely affected untiltemperatures below -40 F are realized. In our literature, we document a normaloperating temperature of -20 F to +240 F (-20 C to +115 C). We do this to provide a safe operating range, as product application and enclosure placement are notalways exactly known.
Also known as: 785928551697, PC1008
Specifications
Customer Reviews
No reviews for this product
(0)