Rural Utility Luminaire

Item #: 1136062

Cat #: RULHT2MEC30K-12UFN

UPC: 849665014584

Sign In or Register to view pricing and more.
LED Rural Utility Luminaire, 50W, 3000K, 120V, 2ME Optic, 110 LPW, 70-100W HPS or 100-175W Mercury Vapor Replacement. ***Does Not include Photocell***

Overview

LED Rural Utility Luminaire, 50W, 3000K, 120V, 2ME Optic, 110 LPW, 70-100W HPS or 100-175W Mercury Vapor Replacement. ***Does Not include Photocell***
The RUL LED Rural Utility luminaire delivers ultra-efficient LED lighting with a low total cost of ownership and a quick return on investment for end users requiring a 70-100W HPS or 100-175W Mercury Vapor replacement solution. By providing industry-leading efficacy of up to 114 lumens per watt and an industry-leading 10-year limited warranty, Cree is changing the assumptions associated with purchasing and maintaining utility and residential security lighting. While its lightweight design, tool-less entry, and easy installation make the RUL LED Rural Utility Luminaire an ideal solution for any contractor. Kitted options available. Applications: Rural, residential, street lighting, agricultural, and general security lighting
Also known as: 849665014584, RULHT2MEC30K-12UFN

Specifications

Material: Die Cast Aluminum
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: Gray
Lumens: 5200
Mounting: Tenon
Wattage: 50
Light Technology: LED
Material: Die Cast Aluminum
Volts AC: 120
Lumens: 5200
Wattage: 50
Color Temperature: 3000 (Warm White)
Color: Gray
Mounting: Tenon
Light Technology: LED

Customer Reviews

No reviews for this product
(0)