This product has been discontinued.
OSQ LED AREA NO MOUNT TYPE 5 MEDIUM 112W 4000K 12
Item #: 1136059
Cat #: OSQ-A-NM-5ME-A-40K-UL-BZ-Q9
UPC: 849665005247
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
OSQ LED AREA NO MOUNT TYPE 5 MEDIUM 112W 4000K 120-277V BRONZE FIELD ADJUSTABLE OUTPUT
Overview
OSQ LED AREA NO MOUNT TYPE 5 MEDIUM 112W 4000K 120-277V BRONZE FIELD ADJUSTABLE OUTPUT
Also known as: 849665005247, OSQ-A-NM-5ME-A-40K-UL-BZ-Q9
Specifications
Material: | Malleable Iron |
Diameter: | 3 in, 2 1/2 in |
Material: | Malleable Iron |
Diameter: | 3 in, 2 1/2 in |
Customer Reviews
No reviews for this product
(0)