LED Pole Fixture

Item #: 1136058

Cat #: OSQ-A-NM-4ME-A-40K-UL-BZ-Q9

UPC: 849665008521

Sign In or Register to view pricing and more.
Documents & Guides
LED Area/Flood Luminaire, Field Adjustable Output, 112W, 4000K, Type 4 Medium, 120-277V, Aluminum, Bronze, 10 KV Surge Suppression, Wet Location

Overview

LED Area/Flood Luminaire, Field Adjustable Output, 112W, 4000K, Type 4 Medium, 120-277V, Aluminum, Bronze, 10 KV Surge Suppression, Wet Location
The OSQ Area/Flood luminaire blends extreme optical control, advanced thermal management and modern, clean aesthetics. Built to last, the housing is rugged cast aluminum with an integral, weathertight LED driver compartment. Versatile mounting configurations offer simple installation. Its slim, low-profile design minimizes wind load requirements and blends seamlessly into the site providing even, quality illumination. The ‘B’ Input power designator is a suitable upgrade for HID applications up to 250 Watt, and the 'K’ Input power designator is a suitable upgrade for HID applications up to 400 Watt. Applications: Parking lots, walkways, campuses, car dealerships, office complexes, and internal roadways
Also known as: 849665008521, OSQ-A-NM-4ME-A-40K-UL-BZ-Q9

Specifications

Type: Pole Fixture
Light Technology: LED
Type: Pole Fixture
Light Technology: LED

Customer Reviews

No reviews for this product
(0)