LED Troffer

Item #: 1135971

Cat #: ZR24T-40L-40K-10V-EB14

UPC: 849665015529

Sign In or Register to view pricing and more.
Documents & Guides
With The Zr-c Commercial Series Troffer, Cree Offers The Best Combination Of Performance For Value In The Industry. The Zr-c Series Is A Commercial Spec-grade Led Troffer Delivering Next-level Energy Efficiency Of 125 Lumens Per Watt For Maximizing Rebates Even On The Most Competitive Projects. The Zr-c Series Trofferalso Provides The Same Aesthetically Pleasing Form Factor, Fit And Finish Foundthroughout The Zr Series Portfolio, With A Matte Housing For Better Light Distribution, Room-side Removable Lens, Standard 0-10v Dimming To 5% And 80+ Cri Allin A Package That's Priced As Attractively As It Looks.

Overview

With The Zr-c Commercial Series Troffer, Cree Offers The Best Combination Of Performance For Value In The Industry. The Zr-c Series Is A Commercial Spec-grade Led Troffer Delivering Next-level Energy Efficiency Of 125 Lumens Per Watt For Maximizing Rebates Even On The Most Competitive Projects. The Zr-c Series Trofferalso Provides The Same Aesthetically Pleasing Form Factor, Fit And Finish Foundthroughout The Zr Series Portfolio, With A Matte Housing For Better Light Distribution, Room-side Removable Lens, Standard 0-10v Dimming To 5% And 80+ Cri Allin A Package That's Priced As Attractively As It Looks.
The ZR-T TrueWhite Series LED troffer delivers up to 5000 lumens of superior 90+ CRI light quality and is perfect for both new construction and renovation. Powered by Cree TrueWhite Technology, the slim and lightweight ZR-T LED troffer boasts an efficacy of up to 114 LPW performance along with 0-10V dimming to meet local energy codes. The ZR24 LED troffer embodies a breakthrough in balancing energy savings, visual comfort and initial cost.
Also known as: 849665015529, ZR24T-40L-40K-10V-EB14

Specifications

Mounting: Recessed
Type: Emergency Backup
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Volts AC Range: 120 - 277
Type: Emergency Backup
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)