This product has been discontinued.
LED Troffer, 2 x 4, Commercial Series, 4000L, 5000K, Dimming
Item #: 1135962
Cat #: ZR24C-40L-50K-10V-FD-EB14
UPC: 849665014966
Sign In or Register to view pricing and more.
Documents & Guides
ZR24 Commercial Series, 4000L, 5000K, 0-10V Dimming, 1400 Lumen Emergency Backup
Overview
ZR24 Commercial Series, 4000L, 5000K, 0-10V Dimming, 1400 Lumen Emergency Backup
Also known as: 849665014966, ZR24C-40L-50K-10V-FD-EB14
Specifications
Wattage: | 32 |
Color Temperature: | 5000 (Bright White) |
Length: | 4 ft, 48 in |
Type: | Emergency Backup, 0-10V Dimming |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Wattage: | 32 |
Length: | 4 ft, 48 in |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 5000 (Bright White) |
Type: | Emergency Backup, 0-10V Dimming |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)