This product has been discontinued.
LED Troffer, 2 x 4, Commercial Series, 4000L, 3000K, Dimming
Item #: 1135961
Cat #: ZR24C-40L-30K-10V-FD-EB14
UPC: 849665014935
Sign In or Register to view pricing and more.
Documents & Guides
ZR24 Commercial Series, 4000 Lumen, 3000K, 80+ CRI, 0-10V Dimming, Emergency Backup Provides 1400 Lumens for 90 Minutes
Overview
ZR24 Commercial Series, 4000 Lumen, 3000K, 80+ CRI, 0-10V Dimming, Emergency Backup Provides 1400 Lumens for 90 Minutes
Also known as: 849665014935, ZR24C-40L-30K-10V-FD-EB14
Specifications
Mounting: | Recessed |
Color Temperature: | 3000 (Warm White) |
Wattage: | 32 |
Length: | 4 ft |
Type: | Emergency Backup |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed |
Wattage: | 32 |
Type: | Emergency Backup |
Dimmable: | Yes |
Color Temperature: | 3000 (Warm White) |
Length: | 4 ft |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)