This product has been discontinued.
LED Troffer, 2 x 2, 3200 Lumen, 4000K, TrueWhite Technology
Item #: 1135958
Cat #: ZR22T-32L-40K-10V-EB14
UPC: 849665015499
Sign In or Register to view pricing and more.
Documents & Guides
ZR22T TrueWhite Technology, 3200 Lumen, 4000K, 120-277V, 0-10V Dimming, 90+ CRI, Emergency Backup Provides 1400 Lumens for 90 Minutes
Overview
ZR22T TrueWhite Technology, 3200 Lumen, 4000K, 120-277V, 0-10V Dimming, 90+ CRI, Emergency Backup Provides 1400 Lumens for 90 Minutes
The ZR-T TrueWhite LED troffer delivers 3200 lumens of superior 90+ CRI light quality and is perfect for both new construction and renovation. Powered by Cree TrueWhite Technology, the slim and lightweight ZR-T LED troffer boasts an efficacious 100 LPW along with 0-10V dimming to meet local energy codes. The ZR22 LED troffer embodies a breakthrough in balancing energy savings, visual comfort and initial cost
Also known as: 849665015499, ZR22T-32L-40K-10V-EB14
Specifications
Mounting: | Recessed |
Wattage: | 32 |
Color Temperature: | 4000 (Cool White) |
Length: | 2 ft |
Type: | Emergency Backup |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed |
Color Temperature: | 4000 (Cool White) |
Type: | Emergency Backup |
Dimmable: | Yes |
Wattage: | 32 |
Length: | 2 ft |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)