LED Troffer, 2 x 2, 3200 Lumen, 3500K, TrueWhite Technology

Item #: 1135957

Cat #: ZR22T-32L-35K-10V-EB14

UPC: 849665015277

Sign In or Register to view pricing and more.
Documents & Guides
ZR22T TrueWhite Technology, 3200 Lumen, 3500K, 120-277V, 0-10V Dimming, 90+ CRI, Emergency Backup Provides 1400 Lumens for 90 Minutes

Overview

ZR22T TrueWhite Technology, 3200 Lumen, 3500K, 120-277V, 0-10V Dimming, 90+ CRI, Emergency Backup Provides 1400 Lumens for 90 Minutes
The ZR-T TrueWhite LED troffer delivers 3200 lumens of superior 90+ CRI light quality and is perfect for both new construction and renovation. Powered by Cree TrueWhite Technology, the slim and lightweight ZR-T LED troffer boasts an efficacious 100 LPW along with 0-10V dimming to meet local energy codes. The ZR22 LED troffer embodies a breakthrough in balancing energy savings, visual comfort and initial cost.
Also known as: 849665015277, ZR22T-32L-35K-10V-EB14

Specifications

Mounting: Recessed
Wattage: 32
Length: 2 ft
Color Temperature: 3500 (Neutral White)
Type: Emergency Backup
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 2 ft
Type: Emergency Backup
Dimmable: Yes
Wattage: 32
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)