This product has been discontinued.
LED Troffer, 2 x 2, 3200 Lumen, 5000K, Commercial Series
Item #: 1135951
Cat #: ZR22C-32L-50K-10V-FD-EB14
UPC: 849665014928
Sign In or Register to view pricing and more.
Documents & Guides
ZR14 Commercial Series, High Efficiency, 3200 Lumen, 5000K, 120-277V, 0-10V Dimming, 80+ CRI, Emergency Backup Provides 1400 Lumens for 90 Minutes
Overview
ZR14 Commercial Series, High Efficiency, 3200 Lumen, 5000K, 120-277V, 0-10V Dimming, 80+ CRI, Emergency Backup Provides 1400 Lumens for 90 Minutes
The ZR-C Commercial Series is a commercial spec-grade LED troffer delivering superior energy efficiency of up to 135 lumens per watt for maximum energy savings. The ZR-C delivers a visually comforting aesthetic with better light distribution enhanced with a soft matte finish housing. ZR-C Commercial Series comes standard with 80+ CRI color quality, 0-10V dimming down to 5% standard, and a new unique snap and lock room-side removable lens, making it the perfect combination of affordability and performance.
Also known as: 849665014928, ZR22C-32L-50K-10V-FD-EB14
Specifications
Wattage: | 26 |
Color Temperature: | 5000 (Bright White) |
Length: | 2 ft |
Type: | Emergency Backup, 0-10V Dimming |
Light Technology: | LED |
Dimmable: | Yes |
Wattage: | 26 |
Length: | 2 ft |
Light Technology: | LED |
Color Temperature: | 5000 (Bright White) |
Type: | Emergency Backup, 0-10V Dimming |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)