This product has been discontinued.
LED Troffer, 1 x 4, 4000 Lumen, 4000K, High Efficiency
Item #: 1135944
Cat #: ZR14M-40L-40K-10V-FD-EB14
UPC: 849665012849
Sign In or Register to view pricing and more.
Documents & Guides
ZR14 Commercial Series, High Efficiency, 4000 Lumen, 4000K, 120-277V, 0-10V Dimming, 80+ CRI, Emergency Backup Provides 1400 Lumens for 90 Minutes
Overview
ZR14 Commercial Series, High Efficiency, 4000 Lumen, 4000K, 120-277V, 0-10V Dimming, 80+ CRI, Emergency Backup Provides 1400 Lumens for 90 Minutes
The ZR-FD High Efficiency Series is a commercial spec-grade LED troffer delivering superior energy efficiency of up to 130 lumens per watt for maximum energy savings. But stellar lumen-per-watt performance is just the beginning: the ZR-FD High Efficiency Series also provides a matte finished housing for less glare and better light distribution, standard 0 to 10V dimming to 5% and 80+ CRI — all in a package with a price as attractive as it looks.
Also known as: 849665012849, ZR14M-40L-40K-10V-FD-EB14
Specifications
Mounting: | Recessed |
Color Temperature: | 4000 (Cool White) |
Wattage: | 30 |
Length: | 4 ft |
Type: | Emergency Backup |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed |
Wattage: | 30 |
Type: | Emergency Backup |
Dimmable: | Yes |
Color Temperature: | 4000 (Cool White) |
Length: | 4 ft |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)