LED Troffer 1x4

Item #: 1135941

Cat #: ZR14C-40L-40K-10V-FD-EB14

UPC: 849665014874

Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer, 90LPW, 4000 Lumen, 4000K, 120-277V, Dimming, Emergency Ballast

Overview

LED Troffer, 90LPW, 4000 Lumen, 4000K, 120-277V, Dimming, Emergency Ballast
Also known as: 849665014874, ZR14C-40L-40K-10V-FD-EB14

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Type: Emergency Backup
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Type: Emergency Backup
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)