This product has been discontinued.
Area/Flood Light, LED, 120-277V
Item #: 1135917
Cat #: OSQ-A-NM-5ME-K-40K-UL-BZ
UPC: 849665013884
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Area/Flood Light, LED, Color Temperature: Cool White (4000K), 120-277 Volt, Color: Bronze, (Mount Sold Separately)
Overview
Area/Flood Light, LED, Color Temperature: Cool White (4000K), 120-277 Volt, Color: Bronze, (Mount Sold Separately)
The OSQ High Output Area/Flood luminaire blends extreme optical control, advanced thermal management and modern, clean aesthetics. Built to last, the housing is rugged cast aluminum with an integral, weathertight LED driver compartment. Versatile mounting configurations offer simple installation. Its slim, low-profile design minimizes wind load requirements and blends seamlessly into the site providing even, quality illumination. The OSQ high output luminaire is a suitable upgrade for HID applications with one or even multiple 1000 Watt luminaires. Applications: Auto dealerships, parking lots, campuses, facade lighting, high-mast and general site lighting applications
Also known as: 849665013884, OSQ-A-NM-5ME-K-40K-UL-BZ
Specifications
Color Temperature: | 4000 (Cool White) |
Color: | Bronze |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Light Technology: | LED |
Color: | Bronze |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)