This product has been discontinued.
LED Area/Flood Light, 166 Watt, 21902 Lumen, 4000K, 120-277V
Item #: 1135916
Cat #: OSQ-A-NM-3ME-T-40K-UL-BZ
UPC: 849665013891
Sign In or Register to view pricing and more.
Documents & Guides
LED Area/Flood Light, 166 Watt, 21902 Lumen, 4000K, 120-277 Volt, No Mount: Must Order OSQ-DA, OSQ-B-AA, OSQ-
Overview
LED Area/Flood Light, 166 Watt, 21902 Lumen, 4000K, 120-277 Volt, No Mount: Must Order OSQ-DA, OSQ-B-AA, OSQ-
Also known as: 849665013891, OSQ-A-NM-3ME-T-40K-UL-BZ
Specifications
Color Temperature: | 4000 (Cool White) |
Volts AC: | 120, 277 |
Type: | Area Light |
Light Technology: | LED |
Wattage: | 166 |
Color Temperature: | 4000 (Cool White) |
Type: | Area Light |
Wattage: | 166 |
Volts AC: | 120, 277 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)