LED Downlight

Item #: 1135912

Cat #: LR6-7L-40K-277V

UPC: 849665005667

Sign In or Register to view pricing and more.
LED Downlight, 6", 7.5 W, 277 V, 650 Lumen, 4000K, Dimming

Overview

LED Downlight, 6", 7.5 W, 277 V, 650 Lumen, 4000K, Dimming
The LR6 downlight is an unparalleled combination of light quality and efficacy – bringing outstanding performance and value to the retrofit downlight space. Delivering up to 1800 lumens of exceptional 90+ CRI light while achieving up to 100 lumens per watt, this breakthrough performance is achieved by combining the high efficacy and high-quality light of Cree TrueWhite Technology, with an integrated driver and thermal management design. The LR6 downlight is available in warm or neutral color temperatures, three lumen packages, and offers a variety of trim options. Applications: Commercial new construction and retrofit
Also known as: 849665005667, LR6-7L-40K-277V

Specifications

Light Technology: LED
Dimmable: Yes
Light Technology: LED
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)