LED Troffer 2x2

Item #: 1135905

Cat #: LR22-34L-35K-10V-EB14

UPC: 849665008316

Sign In or Register to view pricing and more.
LED Troffer, 2' x 2', 34W, 120-277V, 3400 Lumen, 3500K, 90CRI, 0-10V Dimming, EM Ballast

Overview

LED Troffer, 2' x 2', 34W, 120-277V, 3400 Lumen, 3500K, 90CRI, 0-10V Dimming, EM Ballast
The architecturally designed recessed flat panel of the LR22 LED troffer blends seamlessly into any ceiling and offers soft, smooth, fully-luminous light, creating a quiet ceiling that keeps spaces bright and vibrant. The innovatively thin < 3.6" (91mm) depth of the LR22 LED troffer easily accommodates narrow plenums and is ideal for both retrofit and new construction. The LR22 LED troffer delivers up to 3400 lumens of exceptional 90 CRI light while achieving an efficacious 100 lumens per watt. This breakthrough performance is achieved by combining the high efficacy and high-quality light of Cree TrueWhite Technology. Delivering 0-10V continuous dimming on every luminaire allows for further energy savings when utilized for even faster payback. Applications: Office, shops, education, petroleum
Also known as: 849665008316, LR22-34L-35K-10V-EB14

Specifications

Mounting: Recessed
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3500 (Neutral White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)