LED Floodlight, 38000 Lumen, 310 Watt, 5000K, 120-277V

Item #: 1135875

Cat #: AMLHL3CG7BUS

UPC: 781381087100

Sign In or Register to view pricing and more.
Documents & Guides
LED Floodlight, 38000 Lumen, 310 Watt, 5000K, 120-277 Volt, Hazardous Location, Clear Glass, 7x6 Beam Spread, Fusing, Equivalent to 1500 Watt HPS/PSMH

Overview

LED Floodlight, 38000 Lumen, 310 Watt, 5000K, 120-277 Volt, Hazardous Location, Clear Glass, 7x6 Beam Spread, Fusing, Equivalent to 1500 Watt HPS/PSMH
Also known as: 781381087100, AMLHL3CG7BUS

Specifications

Mounting: Yoke
Lumens: 38000
Wattage: 310
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Wattage: 310
Volts AC Range: 120 - 277
Lumens: 38000
Light Technology: LED

Customer Reviews

No reviews for this product
(0)