EGS AMLHL1CG7BUS

Item #: 1135874

Cat #: AMLHL1CG7BUS

UPC: 781381079761

Sign In or Register to view pricing and more.
APP AMLHL1CG7BUS AMLED HL 24K

Overview

APP AMLHL1CG7BUS AMLED HL 24K
Also known as: 781381079761, AMLHL1CG7BUS

Specifications

Mounting: Yoke
Wattage: 180
Lumens: 24000
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Lumens: 24000
Volts AC Range: 120 - 277
Wattage: 180
Light Technology: LED

Customer Reviews

No reviews for this product
(0)