Drive, AC, 480VAC 3-Phase, 5A, 3HP Normal Duty & Heavy Duty

Item #: 1135852

Cat #: 20G11ND5P0JA0NNNNN

UPC: 889508555287

Sign In or Register to view pricing and more.
Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with DC Terminals, Open Type, 5 Amps, (Frame 1, 3 Horse Power Normal Duty, 2 Horse Power Heavy Duty / Frame 2, 3 Horse Power Normal Duty, 3 Horse Power Heavy Duty), 480 Volt AC, 3-Phase, Frame 2, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)

Overview

Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with DC Terminals, Open Type, 5 Amps, (Frame 1, 3 Horse Power Normal Duty, 2 Horse Power Heavy Duty / Frame 2, 3 Horse Power Normal Duty, 3 Horse Power Heavy Duty), 480 Volt AC, 3-Phase, Frame 2, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)
Our PowerFlex® 755 AC Drives are cost-effective and easy to use in general purpose applications requiring safety features. They come standard with built-in I/O, which is ideal for machine builders and system integrators who want to reduce engineering co
Also known as: 889508555287, 20G11ND5P0JA0NNNNN

Specifications

Phase: 3
Volts AC: 480
Amps: 5
Horsepower: 3, 2
Type: General Purpose, Drive
Size: Frame 2
Phase: 3
Amps: 5
Type: General Purpose, Drive
Volts AC: 480
Horsepower: 3, 2
Size: Frame 2

Customer Reviews

No reviews for this product
(0)