4FT NARROW CLEAR LENSED LED STRIPLIGHT
Item #: 1135801
Cat #: 4SNLED-LD5-46SL-LC-UNV-L835-CD1-U
UPC: 080083803552
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
4FT NARROW CLEAR LENSED LED STRIPLIGHT
Overview
4FT NARROW CLEAR LENSED LED STRIPLIGHT
Also known as: 080083803552, 4SNLED-LD5-46SL-LC-UNV-L835-CD1-U
Specifications
Lumens: | 4600 |
Length: | 4 ft, 48 in |
Color Temperature: | 3500 (Neutral White) |
Type: | 0-10V Dimming |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Lumens: | 4600 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Length: | 4 ft, 48 in |
Type: | 0-10V Dimming |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)