2-Light 11" Flush Fixture, Old Bronze

Item #: 1135777

Cat #: 60-205

UPC: 045923602054

Sign In or Register to view pricing and more.
Documents & Guides
2 Light - 11" Flush with Alabaster Glass - Old Bronze Finish

Overview

2 Light - 11" Flush with Alabaster Glass - Old Bronze Finish
Satco's 60-205 2-light, 11 inch flush mount fixture features an old bronze Finish, accented with alabaster Glass. Illuminate living rooms, dining rooms, and foyers with this elegant flush mount fixture. Traditional, yet contemporary, this 2-light flush mount adds style to the home.
Also known as: 045923602054, 60-205

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 60
Material: Steel
Color: Bronze
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 60
Color: Bronze
Light Technology: Incandescent
Volts AC: 120
Material: Steel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)