Empire 2 Light 15" Vanity, Old Bronze

Item #: 1135776

Cat #: 60-345

UPC: 045923603457

Sign In or Register to view pricing and more.
Documents & Guides
Empire - 2 Light 15" Vanity with Alabaster Glass - Old Bronze Finish

Overview

Empire - 2 Light 15" Vanity with Alabaster Glass - Old Bronze Finish
The Empire 60-345 2 light, 15 inch vanity features an old bronze Finish, accented by alabaster Glass. Illuminate bathrooms, hallways, foyers, or any room in the home that could use some extra lighting with this easy to install vanity. Stylish and elegant, impress your guests with this sophisticated vanity fixture.
Also known as: 045923603457, 60-345

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Material: Glass, Metal
Color: Bronze
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Color: Bronze
Light Technology: Incandescent
Wattage: 100
Material: Glass, Metal
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)