This product has been discontinued.
4" Round Flat Downlight, 13W, 700 Lumen, 3000K, 120V, White
Item #: 1135693
Cat #: FD4R07930TE1W
UPC: 190096016129
Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Round Flat Downlight, 700 Lumen, 13 Watt, 3000K, 90CRI, 120V, White, Dimmable
Overview
4 Inch Round Flat Downlight, 700 Lumen, 13 Watt, 3000K, 90CRI, 120V, White, Dimmable
Lightolier LED Flat downlight provides an easy and quick downlight solution without the traditional frame and reflector. Perfect for installation in existing ceilings or new construction with the benefits of energy saving LED technology.
Also known as: 190096016129, FD4R07930TE1W
Specifications
Color Temperature: | 3000 (Warm White) |
Wattage: | 13 |
Volts AC: | 120 |
Color: | White |
Diameter: | 4 in |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 3000 (Warm White) |
Volts AC: | 120 |
Diameter: | 4 in |
Dimmable: | Yes |
Wattage: | 13 |
Color: | White |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)