6.5W R20 LED Lamp, 27K

Item #: 1135685

Cat #: S9630

UPC: 045923096303

Documents & Guides
6.5 Watt; LED R20; 2700K; 108 deg. Beam Angle; Medium Base; 120 Volt; Dimmable
Sign In or Register to view pricing and more.

No associated products found.

Overview

6.5 Watt; LED R20; 2700K; 108 deg. Beam Angle; Medium Base; 120 Volt; Dimmable
Also known as: 045923096303, S9630

Specifications

Lumens: 525
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: R20 (Blown Reflector)
Color Temperature: 2700 (Warm White)
Angle: 108°
Wattage: 6.500
Light Technology: LED
Dimmable: Yes
Lumens: 525
Volts AC: 120
Shape: R20 (Blown Reflector)
Angle: 108°
Light Technology: LED
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Wattage: 6.500
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)