48 Port Rack Mount, Cat 5e

Item #: 113563

Cat #: DCC4888/110A5E

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Patch Panel, Category 5e, 48-Port, 568A/B, Termination: 110 Style, Rack Space: 1RMU.

Overview

Patch Panel, Category 5e, 48-Port, 568A/B, Termination: 110 Style, Rack Space: 1RMU.
Also known as: DCC4888/110A5E

Specifications

Mounting: Rack
Size: 1RMU
Number of Ports: 48
Connector Type: CAT 5E
Mounting: Rack
Number of Ports: 48
Size: 1RMU
Connector Type: CAT 5E

Customer Reviews

No reviews for this product
(0)