This product has been discontinued.
LED Troffer, 2 x 4, 90CRI, 5000L, 4000K, 0-10V Dimming
Item #: 1135568
Cat #: ZR24T-50L-40K-10V
UPC: 849665015437
Sign In or Register to view pricing and more.
Documents & Guides
The Zr-t Truewhite Series Led Troffer Delivers Up To 5000 Lumens Of Superior 90+cri Light Quality And Is Perfect For Both New Construction And Renovation. Powered By Cree Truewhite Technology, The Slim And Lightweight Zr-t Led Troffer Boasts An Efficacy Of Up To 114 Lpw Performance Along With 0-10v Dimming To Meet Local Energy Codes. The Zr24 Led Troffer Embodies A Breakthrough In Balancing Energysavings, Visual Comfort And Initial Cost.
Overview
The Zr-t Truewhite Series Led Troffer Delivers Up To 5000 Lumens Of Superior 90+cri Light Quality And Is Perfect For Both New Construction And Renovation. Powered By Cree Truewhite Technology, The Slim And Lightweight Zr-t Led Troffer Boasts An Efficacy Of Up To 114 Lpw Performance Along With 0-10v Dimming To Meet Local Energy Codes. The Zr24 Led Troffer Embodies A Breakthrough In Balancing Energysavings, Visual Comfort And Initial Cost.
The ZR-T TrueWhite Series LED troffer delivers up to 5000 lumens of superior 90+ CRI light quality and is perfect for both new construction and renovation. Powered by Cree TrueWhite Technology, the slim and lightweight ZR-T LED troffer boasts an efficacy of up to 114 LPW performance along with 0-10V dimming to meet local energy codes. The ZR24 LED troffer embodies a breakthrough in balancing energy savings, visual comfort and initial cost
Also known as: 849665015437, ZR24T-50L-40K-10V
Specifications
Mounting: | Recessed |
Color Temperature: | 4000 (Cool White) |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)