LED Troffer, 2' x 4'

Item #: 1135563

Cat #: ZR24T-40L-35K-10V

UPC: 849665015239

Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer with Gloss Finish, TrueWhite-« Series, 2' x 4', 40 Watt, 120-277 Volt, 4000 Lumens, 3500K, 90 CRI, 0-10V Dimming to 5%

Overview

LED Troffer with Gloss Finish, TrueWhite-« Series, 2' x 4', 40 Watt, 120-277 Volt, 4000 Lumens, 3500K, 90 CRI, 0-10V Dimming to 5%
The ZR-T TrueWhite Series LED troffer delivers up to 5000 lumens of superior 90+ CRI light quality and is perfect for both new construction and renovation. Powered by Cree TrueWhite Technology, the slim and lightweight ZR-T LED troffer boasts an efficacy of up to 114 LPW performance along with 0-10V dimming to meet local energy codes. The ZR24 LED troffer embodies a breakthrough in balancing energy savings, visual comfort and initial cost.
Also known as: 849665015239, ZR24T-40L-35K-10V

Specifications

Mounting: Recessed
Wattage: 40
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Wattage: 40
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)