LED Troffer, 2 x 2, 3200 Lumen, 3500K, TrueWhite Technology

Item #: 1135548

Cat #: ZR22T-32L-35K-10V

UPC: 849665015192

Sign In or Register to view pricing and more.
Documents & Guides
ZR22T TrueWhite Technology, 3200 Lumen, 3500K, 120-277V, 0-10V Dimming, 90+ CRI

Overview

ZR22T TrueWhite Technology, 3200 Lumen, 3500K, 120-277V, 0-10V Dimming, 90+ CRI
The ZR-T TrueWhite LED troffer delivers 3200 lumens of superior 90+ CRI light quality and is perfect for both new construction and renovation. Powered by Cree TrueWhite Technology, the slim and lightweight ZR-T LED troffer boasts an efficacious 100 LPW along with 0-10V dimming to meet local energy codes. The ZR22 LED troffer embodies a breakthrough in balancing energy savings, visual comfort and initial cost.
Also known as: 849665015192, ZR22T-32L-35K-10V

Specifications

Mounting: Recessed
Wattage: 32
Length: 2 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 2 ft
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 32
Color Temperature: 3500 (Neutral White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)