LED Troffer, 2 x 2, 90CRI, 3200L, 3000K, 0-10V Dimming

Item #: 1135547

Cat #: ZR22T-32L-30K-10V

UPC: 849665015185

Sign In or Register to view pricing and more.
Documents & Guides
The Zr-t Truewhite Led Troffer Delivers 3200 Lumens Of Superior 90+ Cri Light Quality And Is Perfect For Both New Construction And Renovation. Powered By Cree Truewhite Technology, The Slim And Lightweight Zr-t Led Troffer Boasts An Efficacious 100 Lpw Along With 0-10v Dimming To Meet Local Energy Codes. The Zr22 Led Troffer Embodies A Breakthrough In Balancing Energy Savings, Visual Comfort And Initial Cost.

Overview

The Zr-t Truewhite Led Troffer Delivers 3200 Lumens Of Superior 90+ Cri Light Quality And Is Perfect For Both New Construction And Renovation. Powered By Cree Truewhite Technology, The Slim And Lightweight Zr-t Led Troffer Boasts An Efficacious 100 Lpw Along With 0-10v Dimming To Meet Local Energy Codes. The Zr22 Led Troffer Embodies A Breakthrough In Balancing Energy Savings, Visual Comfort And Initial Cost.
The ZR-T TrueWhite LED troffer delivers 3200 lumens of superior 90+ CRI light quality and is perfect for both new construction and renovation. Powered by Cree TrueWhite Technology, the slim and lightweight ZR-T LED troffer boasts an efficacious 100 LPW along with 0-10V dimming to meet local energy codes. The ZR22 LED troffer embodies a breakthrough in balancing energy savings, visual comfort and initial cost.
Also known as: 849665015185, ZR22T-32L-30K-10V

Specifications

Mounting: Recessed
Color Temperature: 3000 (Warm White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)