LED Troffer, 1 x 4, 4000 Lumen, 4000K, TrueWhite Technology

Item #: 1135541

Cat #: ZR14T-40L-40K-10V

UPC: 849665015161

Sign In or Register to view pricing and more.
Documents & Guides
ZR14T TrueWhite Technology, 4000 Lumen, 4000K, 120-277V, 0-10V Dimming, 90+ CRI

Overview

ZR14T TrueWhite Technology, 4000 Lumen, 4000K, 120-277V, 0-10V Dimming, 90+ CRI
The ZR-T TrueWhite Series LED troffer delivers up to 5000 lumens of superior 90+ CRI light quality and is perfect for both new construction and renovation. Powered by Cree TrueWhite Technology, the slim and lightweight ZR-T LED troffer boasts an efficacy of up to 114 LPW performance along with 0-10V dimming to meet local energy codes. The ZR14 LED troffer embodies a breakthrough in balancing energy savings, visual comfort and initial cost.
Also known as: 849665015161, ZR14T-40L-40K-10V

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Wattage: 40
Length: 4 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Wattage: 40
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 4 ft
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)