This product has been discontinued.
LED Troffer, 1 x 4, 4000 Lumen, 3000K, TrueWhite Technology
Item #: 1135538
Cat #: ZR14T-40L-30K-10V
UPC: 849665015147
Sign In or Register to view pricing and more.
Documents & Guides
ZR14T TrueWhite Technology, 4000 Lumen, 3000K, 120-277V, 0-10V Dimming, 90+ CRI
Overview
ZR14T TrueWhite Technology, 4000 Lumen, 3000K, 120-277V, 0-10V Dimming, 90+ CRI
The ZR-T TrueWhite Series LED troffer delivers up to 5000 lumens of superior 90+ CRI light quality and is perfect for both new construction and renovation. Powered by Cree TrueWhite Technology, the slim and lightweight ZR-T LED troffer boasts an efficacy of up to 114 LPW performance along with 0-10V dimming to meet local energy codes. The ZR14 LED troffer embodies a breakthrough in balancing energy savings, visual comfort and initial cost.
Also known as: 849665015147, ZR14T-40L-30K-10V
Specifications
Mounting: | Recessed |
Color Temperature: | 4000 (Cool White) |
Wattage: | 40 |
Length: | 4 ft |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed |
Wattage: | 40 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Length: | 4 ft |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)