This product has been discontinued.
LED Wrap Fixture, 24", 2070 Lumen, 3000K, 120/277V
Item #: 1135531
Cat #: S-WR2-20L-30K-10V
UPC: 849665012658
Sign In or Register to view pricing and more.
Documents & Guides
LED Wrap Fixture, 24", 2070 Lumen, 3000K, 120/277v, 0-10V Dimming
Overview
LED Wrap Fixture, 24", 2070 Lumen, 3000K, 120/277v, 0-10V Dimming
Also known as: 849665012658, S-WR2-20L-30K-10V
Specifications
Color Temperature: | 3000 (Warm White) |
Wattage: | 18 |
Length: | 24 in , 2 ft |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Color Temperature: | 3000 (Warm White) |
Length: | 24 in , 2 ft |
Dimmable: | Yes |
Wattage: | 18 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)