HXB High Bay Glare Shield, 30"

Item #: 1135506
Cat #: HXB-GS30-OPU
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
HXB High Bay Glare Shield, 30", Opaque with Uplight (Single Pack)

Overview

HXB High Bay Glare Shield, 30", Opaque with Uplight (Single Pack)
The HXB Series delivers remarkable light quality and dependable performance in even the toughest applications. Available in two sizes, the HXB delivers 35,000 or 70,000 lumens of exceptional illumination, providing one for one replacements of 750W or 1000W HID luminaires and over 55% energy savings over traditional sources.
Also known as: HXB-GS30-OPU

Specifications

Lumens: 35000, 70000
Type: Glare Shield
Light Technology: LED
Lumens: 35000, 70000
Light Technology: LED
Type: Glare Shield

Customer Reviews

No reviews for this product
(0)