This product has been discontinued.
HXB High Bay, 35,000 Lumens, 4000K, 120-277V
Item #: 1135500
Cat #: HXB-A-UV-35L-A-40K-UL-SV
UPC: 849665012399
Sign In or Register to view pricing and more.
Documents & Guides
HXB High Bay, 35,000 Lumens, Aisle Optic, Universal Mount, 4000K, 120-277V
Overview
HXB High Bay, 35,000 Lumens, Aisle Optic, Universal Mount, 4000K, 120-277V
The HXB Series LED High-Bay luminaire delivers 35,000 and 70,000 lumens with illumination performance to allow one-for-one replacement of 750W and 1000W HID luminaires. With exceptional rated lifetimes and operating temperatures, the HXB deliveries industry-leading lumens per watt while reducing maintenance in the toughest environments. Applications: Industrial, manufacturing, warehouse, retail, convention centers, and arenas
Also known as: 849665012399, HXB-A-UV-35L-A-40K-UL-SV
Specifications
Color Temperature: | 4000 (Cool White) |
Lumens: | 35000 |
Light Technology: | LED |
Color Temperature: | 4000 (Cool White) |
Light Technology: | LED |
Lumens: | 35000 |
Customer Reviews
No reviews for this product
(0)