LED Troffer, 2 x 4, 90CRI, 5000L, 5000K, 0-10V Dimming

Item #: 1135488

Cat #: ZR24T-50L-50K-10V

UPC: 849665015444

Sign In or Register to view pricing and more.
Documents & Guides
The Zr-t Truewhite Series Led Troffer Delivers Up To 5000 Lumens Of Superior 90+cri Light Quality And Is Perfect For Both New Construction And Renovation. Powered By Cree Truewhite Technology, The Slim And Lightweight Zr-t Led Troffer Boasts An Efficacy Of Up To 114 Lpw Performance Along With 0-10v Dimming To Meet Local Energy Codes. The Zr24 Led Troffer Embodies A Breakthrough In Balancing Energysavings, Visual Comfort And Initial Cost.

Overview

The Zr-t Truewhite Series Led Troffer Delivers Up To 5000 Lumens Of Superior 90+cri Light Quality And Is Perfect For Both New Construction And Renovation. Powered By Cree Truewhite Technology, The Slim And Lightweight Zr-t Led Troffer Boasts An Efficacy Of Up To 114 Lpw Performance Along With 0-10v Dimming To Meet Local Energy Codes. The Zr24 Led Troffer Embodies A Breakthrough In Balancing Energysavings, Visual Comfort And Initial Cost.
The ZR-T TrueWhite Series LED troffer delivers up to 5000 lumens of superior 90+ CRI light quality and is perfect for both new construction and renovation. Powered by Cree TrueWhite Technology, the slim and lightweight ZR-T LED troffer boasts an efficacy of up to 114 LPW performance along with 0-10V dimming to meet local energy codes. The ZR24 LED troffer embodies a breakthrough in balancing energy savings, visual comfort and initial cost.
Also known as: 849665015444, ZR24T-50L-50K-10V

Specifications

Mounting: Recessed
Color Temperature: 5000 (Bright White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)