FASTBACK II™ Flip Utility Knife With Storage

Item #: 1135387

Cat #: 48-22-1903

UPC: 045242292547

Sign In or Register to view pricing and more.
Documents & Guides
Utility Knife, Fastback, Folding, Length: 6-3/4 Inch, Includes: Wire Stripper, 4 Blade Storage

Overview

Utility Knife, Fastback, Folding, Length: 6-3/4 Inch, Includes: Wire Stripper, 4 Blade Storage
The Milwaukee® FASTBACK II™ flip utility knife features press and flip, a one handed blade opening for easy activation and activates the blade up to 3X faster than a 2-handed opening. This addition to the FASTBACK™ family features magnetic blade storage that holds one blade and folds into the knife body. A tool free blade change allows for fast and efficient adjustments, while a thin all metal body stands up to jobsite abuse. The wire form belt clip makes it easy for a user to store the knife without tearing up the pocket. The integrated gut hook and wire stripper also increase utility.
Also known as: 045242292547, 48-22-1903

Specifications

Length: 6 3/4 in
Color: Red
Type: Folding Knife
Length: 6 3/4 in
Type: Folding Knife
Color: Red

Customer Reviews

No reviews for this product
(0)