Pull Box, NEMA 1, Screw Cover, 18" x 18" x 10", Gray, No KOs

Item #: 113538

Cat #: 18186SCNK

UPC: 761515230305

Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, NEMA 1, Screw On, 18" x 18" x 6", No Knockouts, Steel, Gray Powder Coated

Overview

Pull Box, NEMA 1, Screw On, 18" x 18" x 6", No Knockouts, Steel, Gray Powder Coated
Also known as: 761515230305, 18186SCNK

Specifications

Mounting: Surface
Depth: 6 in
IP/NEMA Rating: NEMA 1
Color: Gray
Height: 18 in
Material: Steel
Width: 18 in
Size: 18 x 18 x 6 in
Mounting: Surface
IP/NEMA Rating: NEMA 1
Height: 18 in
Width: 18 in
Depth: 6 in
Color: Gray
Material: Steel
Size: 18 x 18 x 6 in

Customer Reviews

No reviews for this product
(0)