Filament LED Lamp, 4.5W, Bulb: ST19

Item #: 1135378

Cat #: LED4.5ST19DIM827FILG3RP

UPC: 046135745881

Documents & Guides
Filament LED Lamp, 4.5W, Bulb: ST19, Base: Medium(E26), V: 120, Lumens: 450, CRI: 80, Color: 2700K, Life: 20,000 Hrs *Sylvania Part # 74588*
Sign In or Register to view pricing and more.

No associated products found.

Overview

Filament LED Lamp, 4.5W, Bulb: ST19, Base: Medium(E26), V: 120, Lumens: 450, CRI: 80, Color: 2700K, Life: 20,000 Hrs *Sylvania Part # 74588*
Also known as: 046135745881, LED4.5ST19DIM827FILG3RP

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Shape: ST19 (Antique)
Type: Filament
Lumens: 450
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Medium Screw (E26)
Shape: ST19 (Antique)
Lumens: 450
Light Technology: LED
Volts AC: 120
Type: Filament
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)