![Switch, Decora, Claro, White Switch, Decora, Claro, White](https://rexel-cdn.com/products/lutca3psnlwh.jpg?i=5058A7FC-0FF4-477F-8D56-3B62C3A50623&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Claro Switch With Locator Light, Gloss Finish, 4-Way, 120V/15A, Color: White
Overview
Claro Switch With Locator Light, Gloss Finish, 4-Way, 120V/15A, Color: White
Claro Switch with Locator Light, Gloss Finish, 4-way, 120V/15A in white
Also known as: 027557292221, CA-4PSNL-WH
Specifications
Type: | 3-Way, Indicator Light, Switch, Decora |
Wattage: | 600 |
Volts AC: | 120 |
Mounting: | Surface |
Amps: | 15 |
Color: | White |
Light Technology: | Halogen |
Type: | 3-Way, Indicator Light, Switch, Decora |
Volts AC: | 120 |
Amps: | 15 |
Light Technology: | Halogen |
Wattage: | 600 |
Mounting: | Surface |
Color: | White |
Customer Reviews
No reviews for this product
(0)