4' 15W T8 LED Lamp, 50K

Item #: 1135195

Cat #: KT-LED15T8-48GC-850-D/G3-CP

UPC: 890949013335

Documents & Guides
LED Lamp, T8, 15 Watt, 1930 Lumen, 4 Foot Tube, 5000K, 120-277V Input, G13 (Medium Bi-Pin) Base, >83 CRI, Single or Double-ended Wiring, Shatterproof Coated Glass, 25 Per Carton (Egg Crate Packaging)
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Lamp, T8, 15 Watt, 1930 Lumen, 4 Foot Tube, 5000K, 120-277V Input, G13 (Medium Bi-Pin) Base, >83 CRI, Single or Double-ended Wiring, Shatterproof Coated Glass, 25 Per Carton (Egg Crate Packaging)
Keystone’s DirectDrive DX2 is a UL Type B line voltage tube offering single or double ended wiring options, allowing you to hold less inventory. In addition, DX2 utilizes both shunted and non-shunted lamp holders, making it an easy LED replacement for T8 fluorescent tubes.
Also known as: 890949013335, KT-LED15T8-48GC-850-D/G3-CP

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 15
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 83
Lumens: 1930
Light Technology: LED
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Shape: T8 (Tubular)
Color Rendering Index (CRI): 83
Light Technology: LED
Material: Safety Coated Glass
Wattage: 15
Length: 4 ft, 48 in
Lumens: 1930
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)