4' 15W T8 LED Lamp, 50K

Item #: 1135189

Cat #: KT-LED15T8-48GC-850-S-CP

UPC: 890949012901

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
T8 15W LED 5000K 80CRI G13 MED BI-PIN

Overview

T8 15W LED 5000K 80CRI G13 MED BI-PIN
Also known as: 890949012901, KT-LED15T8-48GC-850-S-CP

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 15
Lumens: 2200
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 2200
Length: 4 ft, 48 in
Light Technology: LED
Material: Safety Coated Glass
Wattage: 15
Shape: T8 (Tubular)
Color Rendering Index (CRI): 80
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)