Drive, AC Input, No DC Terminals, 361A, 300HP ND, 250HP HD, 480VAC

Item #: 1135159

Cat #: 20F1AND361JN0NNNNN

UPC: 889508554839

Sign In or Register to view pricing and more.
Drive, PowerFlex 753, with Embedded I/O, Air Cooled, AC Input with Precharge, No DC Terminals, Open Type, 361 Amps, 300 Horse Power Normal Duty, 250 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 7, Filtered, CM Jumper Installed, Blank (No HIM)

Overview

Drive, PowerFlex 753, with Embedded I/O, Air Cooled, AC Input with Precharge, No DC Terminals, Open Type, 361 Amps, 300 Horse Power Normal Duty, 250 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 7, Filtered, CM Jumper Installed, Blank (No HIM)
PowerFlex® 753 AC Drives are cost-effective and easy to use in general purpose applications requiring safety features. They come standard with built-in I/O, which is ideal for machine builders and system integrators who want to reduce engineering costs, deliver machines to market faster, and meet end user demand for more productive machines. Select size-optimized drives for low-power applications where you have limited space available. The Dual-port EtherNet/IP™ Option Module offers flexible, cost-effective methods for leveraging EtherNet/IP networks.
Also known as: 889508554839, 20F1AND361JN0NNNNN

Specifications

Phase: 3
Volts AC: 480
Amps: 361
Size: 7
Horsepower: 300, 250
Type: General Purpose, Drive
Phase: 3
Amps: 361
Horsepower: 300, 250
Volts AC: 480
Size: 7
Type: General Purpose, Drive

Customer Reviews

No reviews for this product
(0)