7.5 Hp, SVX9000, VFD, N1

Item #: 1135036

Cat #: SVX006A1-4A1B1

UPC: 782116062270

Sign In or Register to view pricing and more.
SVX9000 Series Open Drives. 7-1/2 Hp, 480V, NEMA 1, Alphanumeric, Input: 3-Phase, EMC H, Internal Brake Chopper Circuit, Standard Boards. Constant Torque: 9.0 Amp. Variable Torque: 12.0 Amp. Frame Size: FR4.

Overview

SVX9000 Series Open Drives. 7-1/2 Hp, 480V, NEMA 1, Alphanumeric, Input: 3-Phase, EMC H, Internal Brake Chopper Circuit, Standard Boards. Constant Torque: 9.0 Amp. Variable Torque: 12.0 Amp. Frame Size: FR4.
Eaton SVX adjustable frequency drive Catalog#:SVX006A1-4A1B1 Eaton SVX Independent Drives, 7.5 VT Only HP, NEMA Type 1/IP21, 480V, FR4, Three-phase, EMC H, Standard Software, A/N keypad, Internal brake chopper
Also known as: 782116062270, SVX006A1-4A1B1, Freq.drive

Specifications

Phase: 3
Volts AC: 480
IP/NEMA Rating: NEMA 1
Type: Variable Frequency Drive
Horsepower: 7.500
Phase: 3
IP/NEMA Rating: NEMA 1
Horsepower: 7.500
Volts AC: 480
Type: Variable Frequency Drive

Customer Reviews

No reviews for this product
(0)