This product may not be available in all locations.
2
more
Variable Speed AC Drive, 250HP ND, 200HP HD, 480VAC, 3PH
Item #: 1135028
Cat #: ATV630C16N4
UPC: 785901712756
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Variable Speed AC Drive, ATV600, 250 Horse Power Normal Duty, 200 Horse Power Heavy Duty, 213 - 284 Amp Range, 380 - 480 Volt AC, 3-Phase, IP21, UL Type 1
Overview
Variable Speed AC Drive, ATV600, 250 Horse Power Normal Duty, 200 Horse Power Heavy Duty, 213 - 284 Amp Range, 380 - 480 Volt AC, 3-Phase, IP21, UL Type 1
This Altivar Process ATV600 variable speed drive can feed 3-phase synchronous and asynchronous power motors. It features 3 built-in RJ45 communication ports as standard, 1 Ethernet port, 2 serial ports. It works at a rated supply voltage from 380V to 480V AC. This drive provides up to 30% energy saving when on standby due to the innovative ‘‘Stop and Go’’operation without additional costs. It is suitable for motors with power rating up to 160kW / 250hp for applications requiring slight overload (up to 120%). It is suitable for motors with power rating up to 132kW / 200hp for applications requiring significant overload (up to 150%). It weighs 82kg and its dimensions are, 320mm wide, 852mm high, 390mm deep. This drive is focused on fluids management processing and energy saving, it offers extensive flexibility in water and wastewater, mining, minerals and metals, oil and gas and food and beverage applications. Accessories (fan kit, graphic display terminal) and options (I/O expansion modules, communication modules, EMC input filters) are available with Altivar Process ATV600 drives, depending on the drive rating. It is designed to be mounted in vertical position (+/- 10 °) on a wall. This new concept of drives meets the major needs of process and utilities in terms of equipment efficiency and total cost of ownership by supporting the energy management, asset management and also the overall performance of the process.
Also known as: 785901712756, ATV630C16N4
Specifications
Phase: | 3 |
Poles: | 3 |
Type: | Variable Speed Drive |
Family / Style: | Altivar |
Wattage: | 160 kW, 132 kW |
Horsepower: | 200, 250 |
IP/NEMA Rating: | IP20 |
Mounting: | Wall |
Standards: | California Proposition 65 |
Volts AC Range: | 380 - 480 |
Amps Range: | 213 - 284 |
Phase: | 3 |
Type: | Variable Speed Drive |
Wattage: | 160 kW, 132 kW |
IP/NEMA Rating: | IP20 |
Standards: | California Proposition 65 |
Amps Range: | 213 - 284 |
Poles: | 3 |
Family / Style: | Altivar |
Horsepower: | 200, 250 |
Mounting: | Wall |
Volts AC Range: | 380 - 480 |
Customer Reviews
No reviews for this product
(0)